Shop All Door Closers
Lcn
Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty
Mfr # 4011T-STD RH AL
Zoro # G9229957
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4010T Series Surface Mounted Closers
- Closer Type Slide Track Arm Standard
Product Information
- Brand Lcn
- MFR # 4011T-STD RH AL
- Zoro # G9229957
- UPC # 840067660485
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Track Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4010T Series Surface Mounted Closers |
Closer Type | Slide Track Arm Standard |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | RH |
Interior/Exterior | Interior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4010T series Grade 1 Surface Door Closer, Standard Track Arm, Size 1-5, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lever w/Lock, Medium Duty, 19 Series (5TUN3)
- WRIGHT PRODUCTS Tie Down Handle, White, Heavy Duty (VK444-2WH)
- RANDALL 3' Brown Aluminum Brush Door Sweep For Gap Up To 2" (3 FT BS-330-BR)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Bright Nickel (SDL25U14)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-H AL)
- LCN 1461-RW/62A AL Surface Closers (1461-RW/62A 689)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD LH AL)
- LCN Manual Hydraulic 4040XPT Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4040XPT-STD AL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-RW/PA BRASS)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-HW/PA AL FC)
- LCN 4050A-SHCUSH AL Door Closers (4050A-SHCUSH 689)
- Lcn Door Closers & Accessories