Shop All Door Closers
Lcn
Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty
Mfr # 4011T-STD LH AL
Zoro # G9230009
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4010T Series Surface Mounted Closers
- Closer Type Slide Track Arm Standard
Product Information
- Brand Lcn
- MFR # 4011T-STD LH AL
- Zoro # G9230009
- UPC # 840067660799
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Track Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4010T Series Surface Mounted Closers |
Closer Type | Slide Track Arm Standard |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | LH |
Interior/Exterior | Interior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 4010T series Grade 1 Surface Door Closer, Standard Track Arm, Size 1-5, Sprayed Aluminum Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 48", PK30 (FPR41MG018)
- ZORO SELECT Door Reinforcer, H 12 x W 5 In (2MDG8)
- RAYMOND Inch Series Die Spring, PK3 (103510)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HEDA RH BLACK)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-HCUSH DKBRZ DEL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA LH AL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALLH)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18G 24V LH AL)
- LCN 4314ME-SF 24V LH AL B80 Surface Closers (4314ME-SF 24V LH 689 B80)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Duranodic - Size 4 (TC2204-BC-DU)
- Lcn Door Closers & Accessories