Shop All Door Closers
Lcn
Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black
Mfr # 4011-REG RH BLACK
Zoro # G9234446
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4010 Series Surface Mounted Closers
- Closer Type Regular Arm
Product Information
- Brand Lcn
- MFR # 4011-REG RH BLACK
- Zoro # G9234446
- UPC # 840067659908
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4010 Series Surface Mounted Closers |
Closer Type | Regular Arm |
Color | Black |
Finish | Black |
Hand Orientation | RH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4010 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-5, Sprayed Black Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 53mm ID, PK25 (ZUSAH2.5X53)
- PRIME-LINE Black Plastic Sliding Screen Door Latch and Pull, for Alumilite Sliding Screen Doors (Single Pack) (A 186)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 24"D x 24"H (BKTP03X24X24THR01)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, 2 Spring Power, AL Aluminum Finish (DC1602-REG-AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-SCUSH BLACK)
- LCN 4414ME-LONG/18G 24V RH AL Surface Closers (4414ME-LONG/18G 24V RH 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4116-EDA LH DKBRZ)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Heavy Duty Interior, Aluminum (3131-STD RH AL)
- LCN 4111-EDA LH AL AVB SRI Surface Closers (4111-EDA LH 689 AVB SRI)
- LCN 1461-RW/62A AL Surface Closers (1461-RW/62A 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA RH AL)
- Lcn Door Closers