Shop All Door Closers
Lcn
Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4011-REG RH AL MC
Zoro # G9234148
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4010 Series Surface Mounted Closers
- Closer Type Regular Arm
Product Information
- Brand Lcn
- MFR # 4011-REG RH AL MC
- Zoro # G9234148
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4010 Series Surface Mounted Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | RH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4010 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-5, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 218, Viton ETP, 0.13 In. (3CRW3)
- KOHLER O-Ring, 34300 (34300)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 16"D x 16"H (BKTP03X16X16THR01)
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Satin C (ILCO-7185SC1-26D-KA2)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-CUSH LH US26D)
- LCN 4040SEH 24V DKBRZ Door Closers (4040SEH 24V 695)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPH)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL24V)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HCUSH LH DKBRZ)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- Lcn Door Closers & Accessories