Shop All Door Closers
Lcn
Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze
Mfr # 3133-STD LH DKBRZ
Zoro # G3986215
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Door
- Closer Performance Standard Duty
- Closer Series 3130 Series Concealed Closers
- Closer Type Non Hold Open
Product Information
- Brand Lcn
- MFR # 3133-STD LH DKBRZ
- Zoro # G3986215
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/8" |
Housing Height | 3-1/4" |
Housing Length | 11-3/4" |
Details
Description
Concealed Door Closer, LCN 3130 Closer Series, Interior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI A156.4 Grade 1, BAA, UL Listed, UL-10C Positive Pressure Fire Test, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Type Single Acting, Color Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14CS3626)
- ZORO SELECT Magnet Tube, Ceramic, 14 in. L (34TA22)
- USA INDUSTRIALS Ring Aramid with SBR Binder Flange Gasket for 5" Pipe - 1/16" T - #150 (BULK-FG-5391)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSWD-2A)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum (3133-STD LH AL)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Matte Brass (3133-STD LH BRASS)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-CUSH LH US26D)
- LCN 1461-HD AL Surface Closers (1461-HD 689)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H AL DS)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA RH AL MC)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Aluminum (LH816-AL)
- Lcn Door Closers