Shop All Door Closers
Lcn
Manual Hydraulic 3030 Series Concealed Closers Door Closer Heavy Duty Interior, Aluminum
Mfr # 3031-REG RH AL
Zoro # G9232206
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Door
- Closer Performance Heavy Duty
- Closer Series 3030 Series Concealed Closers
- Closer Type Regular Arm
Product Information
- Brand Lcn
- MFR # 3031-REG RH AL
- Zoro # G9232206
- UPC # 840067660492
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/8" |
Housing Height | 2-15/16" |
Housing Length | 11-3/4" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Concealed Door |
Closer Performance | Heavy Duty |
Closer Series | 3030 Series Concealed Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | RH |
Interior/Exterior | Interior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Cast Iron |
Description
LCN 3030 Series Grade 1 Concealed Door Closer, Regular Arm, Size 1-4, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Freestone Cabinet Pull with 10 in Center to Center Satin Brass Finish (86677US4)
- MIDWEST FASTENER 1-3/8" Black Plastic Round Head Sheet Metal Plugs 3PK (75928)
- EKENA MILLWORK Standard Newport Architectural Grade PVC Corbel, 5"W x 4"D x 8"H (CORP05X04X08NEW)
- ZORO SELECT O-Ring, Dash 902, EPDM, 0.06 In., PK100 (1CHT5)
- LCN 1461-EDA DKBRZ Surface Closers (1461-EDA 695)
- LCN 3133-H RH DKBRZ Concealed-in-Door Closers (3133-H RH 695)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111DELEDAALLH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HEDA LH DKBRZ)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-SCUSH BLACK)
- COPPER CREEK Heavy Duty, Barrier Free, Delayed Action Heavy Duty Aluminum (CL8600BFDA-AL)
- Lcn Door Closers