Shop All Door Closers
Lcn
Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum
Mfr # 2214-STD LH AL
Zoro # G4315167
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2210 Series High Security Closers
- Closer Type Standard Arm
Product Information
- Brand Lcn
- MFR # 2214-STD LH AL
- Zoro # G4315167
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/16" |
Housing Height | 3-11/16" |
Housing Length | 14-3/8" |
Exterior Door Width | 36 in |
Interior Door Width | 48 in |
Spring Size | 4 |
Description
Door Closer, LCN 2214 Closer Series, Interior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI A156.4, Grade 1, UL 10C, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Material Steel, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- ABH Aluminum Continuous Geared Hinges, Full Mortise, No Inset, Flush Mount, Color Clear, 120" (ABH-A110HD-C-120)
- USA INDUSTRIALS Buna-N O-Ring, Dash 116, PK100 (ZUSAH70116)
- HARDWARE RESOURCES 18"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU18)
- LCN 2035-STD RH BLACK Concealed-in-Door Closers (2035-STD RH 693)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4011-REG LH DKBRZ)
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior (2011STDALRH)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2033-STD RH DKBRZ)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V RH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HCUSH DKBRZ)
- Lcn Door Closers & Accessories