Shop All Door Closers
Lcn
Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 2031-STD RH AL
Zoro # G8691532
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed
- Closer Performance Heavy Duty
- Closer Series LCN 2030
- Closer Type Non Hold Open
Product Information
- Brand Lcn
- MFR # 2031-STD RH AL
- Zoro # G8691532
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3 23/32 in |
Housing Height | 1-5/8 in |
Details
Automatic/Manual | Manual |
Item | Concealed Door Closer |
Closer Mounting Style | Concealed |
Closer Performance | Heavy Duty |
Closer Series | LCN 2030 |
Closer Type | Non Hold Open |
Color | Gray |
Finish | Natural |
Hand Orientation | Right Hand |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Includes | Arm, Track |
Standards | ANSI A156.4 Grade 1, BAA, UL Listed, UL-10C Positive Pressure Fire Test |
Max. Door Opening | 180 Degrees |
ADA Compliant | Yes |
Arm Type | Single Acting |
Ligature Resistant | No |
Category Type | Concealed |
Door Handing | Right-Handed |
Mounting | Concealed |
For Use With | Narrow Aluminum Transom |
Housing Material | Aluminum |
Description
Concealed Door Closer, LCN 2030 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI A156.4 Grade 1, BAA, UL Listed, UL-10C Positive Pressure Fire Test, ADA Compliant Yes, Finish Natural, Arm Type Single Acting, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 122316 8 Pack; Utility Picture Hangers (597583)
- ZORO SELECT Round Base Magnet, 200 lb. Pull (10E725)
- STERLING SEAL & SUPPLY 330 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A330X125)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Calacatta 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Tiles (16sq.ft per case), 8PK (TC-605)
- LCN 1461-EDA LTBRZ Surface Closers (1461-EDA 691)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA DKBRZ DEL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG RH RAL9003)
- LCN Aluminum Closer 4021LH (4021REGALLH)
- LCN 1461-HCUSH LTBRZ Surface Closers (1461-HCUSH 691)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4011-REG LH DKBRZ)
- HI-LIFT JACK HYDRAULIC GATE & DOOR CLOSER (KS-950)
- Lcn Door Closers & Accessories