Shop All Door Closers
Lcn
Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 2031-BUMPER RH AL
Zoro # G9236607
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2030 Series Concealed Closers
- Closer Type Slide Track Arm Low Profile with Bumper
Product Information
- Brand Lcn
- MFR # 2031-BUMPER RH AL
- Zoro # G9236607
- UPC # 840067660010
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-23/32" |
Housing Height | 1-5/8" |
Housing Length | 21-7/8" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Concealed Overhead |
Closer Performance | Heavy Duty |
Closer Series | 2030 Series Concealed Closers |
Closer Type | Slide Track Arm Low Profile with Bumper |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Right Hand |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Cast Iron |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 2030 Series Grade 1 Concealed Single-Acting Door Closer, Stop Arm with Bumper, Size 1-5, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Chrome Door and Butt Hinge (S35R5BB26D)
- KABA ILCO Key Blank, Brass, Type 1092, 4 Pin, PK50 (M1-BR)
- ZORO SELECT Viton O-Ring, 4mm Wide 110mm ID (ZUSAV4X110)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 96"H (CGP-10-8-370)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-CUSH DKBRZ)
- LCN Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si (4040XP-HCUSH 690)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4013T-STD RH AL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD/PA BRASS)
- LCN 4011-REG LH AL MC TORX Surface Closers (4011-REG LH 689 MC TORX)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 24V LH AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601 x 690)
- Lcn Door Closers