Shop All Door Closers
Lcn
Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 2011-STD RH AL
Zoro # G4315203
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2010 Series Concealed Closers
- Closer Type Standard Arm
Product Information
- Brand Lcn
- MFR # 2011-STD RH AL
- Zoro # G4315203
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/16" |
Housing Height | 3-5/8" |
Housing Length | 14" |
Interior Door Width | 48 in |
Spring Size | 6 |
Exterior Door Width | 36 in |
Description
Door Closer, LCN 2011 Closer Series, Interior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI A156.4, Grade 1, UL 10C, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Material Steel, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-WRIGHT BLK Pneu DR Closer (V1020BL)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630 LBM)
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile SAMPLE with EnviroStrand PET Fiber in River Walk (EB800-559)
- DON-JO 12" UL Rated Surface Bolt (1581626)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Security Door Closer Heavy Duty Dark Bronze (4111-SCUSH LH DKBRZ)
- LCN 1261-LONG DKBRZ Surface Closers (1261-LONG 695)
- LCN LCN 1250 Door Closer Light Duty (1250RWPAALSLIMPC)
- LCN 1461-HCUSH LTBRZ Surface Closers (1461-HCUSH 691)
- LCN Manual Hydraulic 4640 Series Electrohydraulic Operators Door Operator Heavy Duty Aluminum (4642-REG AL CS)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BRASS)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 85-AL)
- Lcn Door Closers