Shop All Door Closer Parts
Lcn
Head and Long Tube Assembly, 14-1/4 in. L
Mfr # 4040XP-3048L DKBRZ
Zoro # G3929278
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Head and Long Tube Assembly
- Color Dark Bronze
- Finish Bronze
- Length 14 1/4 in
Product Information
- Brand Lcn
- MFR # 4040XP-3048L DKBRZ
- Zoro # G3929278
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 14 1/4 in |
Details
Item | Head and Long Tube Assembly |
Accessory Type | Head and Long Tube Assembly |
Color | Dark Bronze |
Finish | Bronze |
Description
Head and Long Tube Assembly, Finish Bronze, Color Dark Bronze, Length 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORIGINAL LISHI ORIGINAL LISHI: REVERSE SC4 - 6-Pin - Schlage Keyway Tool - 2-in-1 Pick (OLS-SC4-L-AG)
- STOCKCAP TAPERED PLUG-T-210-LDPE-RED, 500PK (895941)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3555 NZD 626)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH13)
- LCN Motor Gear Box, Slvr, Alum, 16-1/2 in. L, LH (9540-3454 LH)
- LCN Aluminum Rod and Shoe 4040XP79 (4040XP79AL)
- LCN Aluminum Shoe 4040XP62PA (4040XP62PAAL)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- LCN Motor Clutch 46303454 (46303454)
- LCN 4040XPT-18TJ AL Door Closer Mounting Plates (4040XPT-18TJ 689)
- LCN Dark Bronze Cylinder 14613071DKB (14613071DKBRZ)
- Lcn Door Closer Parts