Shop All Door Wedges
Lcn
Electromagnetic Door Holder, Die Cast Metal
Mfr # SEM7810-E100 AL
Zoro # G3928751
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Material Die Cast Metal
- Finish Aluminum
- Width 1"
- Holding Force 30 to 40 lb
Product Information
- Brand Lcn
- MFR # SEM7810-E100 AL
- Zoro # G3928751
- Country of Origin China
- Category Door Wedges
Dimensions
Width | 1" |
Lock Body Length | 1/2 in |
Lock Body Depth | 1 in |
Lock Body Width | 1/2 in |
Details
Item | Electromagnetic Door Holder |
Mounting Type | Surface |
Material | Die Cast Metal |
Finish | Aluminum |
Holding Force | 30 to 40 lb |
Projection from Wall | 1 in |
Mfr. Series | 7800 |
Mounting | Surface |
Total Projection | 1 in |
Series | 7800 |
Description
LCN SEM SERIES 1 In. EXTENSION,Mounting Surface,Finish Aluminum,Power Required N/A,Total Projection 1 In.,Holding Force 30 to 40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Side (4680DNKL)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Birch (HBW08X08X375ABI)
- ZORO SELECT Double Snap Bolt, Chrome, 3-7/16 In (1RCB1)
- DURA-LIFT 0.218 in Wirex2 in Dx28 in L Torsion Springs White Left & Right Wound Pair Sectional Garage Doors (DLTW228B)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7810-E400 AL)
- LCN Aluminum Armature SEM7820825 (SEM7820825AL)
- KINGSWAY GROUP Door Stop, Floor Mount, 4-1/2" Base Dia. (KG184)
- DELTANA Floor Door Bumper Black 1-1/4" (FDB125U19)
- DELTANA Round Universal Floor Bumper 1-1/2" Satin Chrome (UFB4505U26D)
- DELTANA Flush Bumper 1-7/8" Diameter Oil Rubbed Bronze (WB178U10B)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-003)
- Lcn Door Accessories