Shop All Door Holders
Lcn
Door Holder, Wall/Floor Mount, Aluminum
Mfr # SEM7810-514 AL
Zoro # G3943088
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Aluminum
- Material Cast iron
- Mounting Type Wall/Floor
- Holder Base Height 1 in
Product Information
- Brand Lcn
- MFR # SEM7810-514 AL
- Zoro # G3943088
- Country of Origin China
- Category Door Holders
Dimensions
Holder Base Height | 1 in |
Base Dia. | 1/4 in |
Strike Base Width | 1 in |
Strike Base Height | 1 in |
Holder Base Width | 1 1/2 in |
Details
Color | Silver |
Finish | Aluminum |
Material | Cast iron |
Mounting Type | Wall/Floor |
Item | Magnetic Door Holder |
Holder Projection | 1 in |
Strike Projection | 1 1/4 in |
Hardware | Not included |
Magnetic Strength | 15 lb |
Description
Magnetic Door Holder, Aluminum Finish, Material Cast Iron, Color Silver, Holder Base Height 1 in, Holder Base Width 1 1/2 in, Holder Projection 1 in, Strike Base Height 1 in, Strike Base Width 1 in, Strike Projection 1 1/4 in, Base Dia. 1/4 in, Magnetic Strength 15 lb, Mounting Type Wall/Floor, Hardware Not Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Push Button Control - Unlit (RB101)
- ABUS Security Chain, L 10 Ft, W 5/9 In (10KS Chain & Sleeve 10')
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side, PK2 (646T)
- SIMPSON STRONG-TIE 4X10 Beam Hanger (HHUS410)
- LCN Electromagnetic Door Holder, Steel (SEM7830 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-516)
- LCN Electromagnetic Door Holder, Steel (SEM7840 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7850-516)
- LCN Electromagnetic Door Holder, Floor, 35 lb. (SEM7820 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7820-825 AL)
- IVES Stops Holders And Bumpers (FS41 US26D)
- Lcn Door Accessories