Shop All Door Closer Covers
Lcn
Door Closer Cover, 13In, Bronze
Mfr # 1460-72 DKBRZ
Zoro # G7991137
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Cover
- Color Dark Bronze
- Finish Bronze
- Length 13 in
- For Use With Commercial Doors
Product Information
- Brand Lcn
- MFR # 1460-72 DKBRZ
- Zoro # G7991137
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 13 in |
Details
Item | Door Closer Cover |
Accessory Type | Door Closer Cover |
Color | Dark Bronze |
Finish | Bronze |
For Use With | Commercial Doors |
Includes | Hardware |
Standards | ANSI/BHMA A156.4 Grade 1 |
Description
Door Closer Cover, For Use With Commercial Doors, Finish Bronze, Color Dark Bronze, Length 13 in, Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Push Button Latch Blk (N100-023)
- ZORO SELECT Hole Plug, Hole D 5/8 In, Wh, PK25 (1ELV6)
- SCHLAGE Rekeyable Lock Cable 6Ft (999218)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, T Handle (1XNZ2)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- Lcn Door Closers & Accessories