Shop All Door Closer Parts
Lcn
Closer Adjustment Wrench, Aluminum, PK12
Mfr # GHW12
Zoro # G7324935
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Closer Adjustment Wrench
- Color Black/Green
- Finish Aluminum
- Length 6 in
- For Use With Door Closers
Product Information
- Brand Lcn
- MFR # GHW12
- Zoro # G7324935
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 6 in |
Details
Item | Closer Adjustment Wrench |
Accessory Type | Closer Adjustment Wrench |
Color | Black/Green |
Finish | Aluminum |
For Use With | Door Closers |
Description
Closer Adjustment Wrench, For Use With Door Closers, Finish Aluminum, Color Black/Green, Length 6 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Chrome Door and Butt Hinge (S35U26-R)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 2914513 4 in x 25 ft. Flexible Drain Pipe with Socket (2914513)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 116, PK50 (ZUSAHSQ70116)
- SCHLAGE Magnetic Catch, 2116 x 118 x 58 in Catches, Aluminum, Natural (325A92)
- LCN 1250-18PA AL Door Closer Mounting Plates (1250-18PA 689)
- LCN 4110-18 LTBRZ Door Closer Mounting Plates (4110-18 691)
- LCN Motor Gear Box, Alum, 16-1/2 in. L, LH (9530-3454 LH)
- LCN Hold Open Clip, Slvr, Alum, 3-1/2 in. L (6030-3054)
- LCN Arm Screw, Alum, 3/8 in. L (1460-159 AL)
- LCN Bracket Kit, Silver, Aluminum, 9-5/16 in. L (1260-18QF AL)
- IVES Aluminum Coordinator COR7228 (COR7228)
- Lcn Door Closers & Accessories