Shop All Door Closer Parts
Lcn
Arm Screw, Silver, Aluminum, 3/8 in. L
Mfr # 4040SE-83H AL
Zoro # G3929339
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Arm Screw
- Color Silver
- Finish Aluminum
- Length 3/8 in
Product Information
- Brand Lcn
- MFR # 4040SE-83H AL
- Zoro # G3929339
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 3/8 in |
Details
Item | Arm Screw |
Accessory Type | Arm Screw |
Color | Silver |
Finish | Aluminum |
Description
Arm Screw, Finish Aluminum, Color Silver, Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, XHD, 25mmx89mm (306514D)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Black (1701FBPSBC)
- KABA Kaba H75-1196FD Master Key Blank For Ford Crown; Pack Of 10 (850732)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Satin Brass Contemporary Cabinet Pull (BP3060320160)
- LCN Door Closer Mounting Plate (6440-18PA 689)
- LCN Roller Lock Screw, Slvr, 3/8 in. L (4040SE-425)
- LCN Aluminum Cylinder 14613071 (14613071AL)
- LCN 4040XPT STANDARD TRACK ALUM (4040XPT-3038 ALUM)
- LCN Standard Track, Silver, Aluminum, 27 in. L (9130-3038 ANCLR)
- LCN 4110-18 LTBRZ Door Closer Mounting Plates (4110-18 691)
- LCN Blade Stop Spacer, Slvr, Alum, 4 in. L (4110-61 AL)
- Lcn Door Closers & Accessories