Shop All Door Closer Arms
Lcn
Arm Interior and Exterior Silver
Mfr # 4010-3077 AL
Zoro # G7849432
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Arm
- Closer Series 4010 Series Surface Mounted Closers
- Color Matte Silver
- Length 12 3/4 in
- Hand Orientation Non Handed
Product Information
- Brand Lcn
- MFR # 4010-3077 AL
- Zoro # G7849432
- Country of Origin United States
- Category Door Closer Arms
Dimensions
Length | 12 3/4 in |
Details
Item | Arm |
Accessory Type | Door Closer Arm |
Closer Series | 4010 Series Surface Mounted Closers |
Color | Matte Silver |
Finish | Aluminum |
Hand Orientation | Non Handed |
For Use With | Heavy Duty Closer |
Includes | Hardware |
Material | VARIES |
Standards | Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act |
Interior/Exterior | Interior and Exterior |
Arm Type | Hold Open |
For Use with Closer Series | 4010 |
Description
Door Closer Arm, For Use With Commercial Doors, Finish Aluminum, Color Silver, Length 12 3/4 in, Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXV1)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- RAYMOND Die Spring, Red, Overall 2" L, PK5 (ASM025050)
- ZORO SELECT Hook, Storage, 5 In, Pk2 (4PB76)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3077SCNS AL)
- LCN Arm Interior and Exterior Aluminum (12603077AL)
- LCN 4040SEH-3077SEH AL Door Closer Arms (4040SEH-3077SEH 689)
- LCN 4040XP Series Arm Interior and Exterior Aluminum (4040XP3077CNSAL)
- LCN 4040SE-3077DE RH AL Door Closer Arms (4040SE-3077DE RH 689)
- LCN 4040XP-3077CNS US26D Door Closer Arms (4040XP-3077CNS 652)
- LCN 2030 Series Concealed Closers Arm Interior and Exterior Matte Silver (2030-3077T LH AL)
- Lcn Door Closer Arms