Shop All Door Closers
Lcn
4314ME-SF 24V RH DKBRZ Surface Closers
Mfr # 4314ME-SF 24V RH 695
Zoro # G810057857
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- For Use With 4310ME Series Fire/Life Safety Closers/Holders
- Fire Rated 1 Hour {C}
- Includes Surface Closers
- Door Handing RH
Product Information
- Brand Lcn
- MFR # 4314ME-SF 24V RH 695
- Zoro # G810057857
- UPC # 197163188093
- Country of Origin United States
- Category Door Closers
Details
Color | Dark Bronze Painted |
For Use With | 4310ME Series Fire/Life Safety Closers/Holders |
Fire Rated | 1 Hour {C} |
Includes | Surface Closers |
Door Handing | RH |
Description
Swing Free Arm Track Door Closer, 24V, Right Hand, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILCO CO Bilco® S-20VM Galvanized Roof Hatch for Curb Installation - 36"x30" (S-20VM)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D)
- RAYMOND Die Spring, XHD, 2x8 In (106832)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Antique Nickel Traditional Drawer Pull (BP2606320143)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2214-STD RH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL RH AL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDAALLH)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2031-BUMPER RH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-SCUSH BLACK)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL24V)
- PREMIER LOCK Adjustable Power Grade 1 Door Closer: Duranodic (DC9002-16)
- Lcn Door Closers & Accessories