Shop All Door Closers
Lcn
4050A-SHCUSH AL Door Closers
Mfr # 4050A-SHCUSH 689
Zoro # G110058813
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Door Handing Non-Handed
- Includes Surface Closers
- For Use With 4050 Series Surface Mounted Closers
Product Information
- Brand Lcn
- MFR # 4050A-SHCUSH 689
- Zoro # G110058813
- UPC # 197163190546
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Door Handing | Non-Handed |
Includes | Surface Closers |
For Use With | 4050 Series Surface Mounted Closers |
Description
4050A Series Grade 1 Door Closer, Spring Cush Hold Open Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size 1 to 6 Set to 3, Plastic Cover, Non-Handed, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2268pri8403)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T14M626)
- BELWITH P8165-Lp Pull 2-5/8in Lion Lancaster Hand Polished (P8165-LP)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- LCN Manual Hydraulic 6030 Series Concealed Closers Double Acting Closer Heavy Duty Aluminum (6033-BUMPER AL)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4011-H RH DKBRZ)
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2011-STD LH AL)
- LCN Manual Pneumatic 9530 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty (9531-STD LH ANCLR 36)
- LCN 4011-H RH AL SRI Surface Closers (4011-H RH 689 SRI)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG RH AL)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC-40-CUSH-DU)
- Lcn Door Closers