Shop All Door Closer Arms
Lcn
4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze
Mfr # 4040XP-3077XL DKBRZ
Zoro # G8295551
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Arm
- Closer Series 4040XP Series Surface Mounted Closers
- Color Dark Bronze
- Length 12 3/4 in
- Hand Orientation Non Handed
Product Information
- Brand Lcn
- MFR # 4040XP-3077XL DKBRZ
- Zoro # G8295551
- Country of Origin United States
- Category Door Closer Arms
Dimensions
Length | 12 3/4 in |
Overall Length | 12-3/4" |
Details
Item | Arm |
Accessory Type | Door Closer Arm |
Closer Series | 4040XP Series Surface Mounted Closers |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non Handed |
For Use With | Heavy Duty Closer |
Includes | Hardware |
Material | VARIES |
Standards | Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act |
Interior/Exterior | Interior and Exterior |
Mounting Hardware Included | Hardware |
For Use with Closer Series | 4040XP |
Arm Type | Extra Long |
Description
Door Closer Arm, For Use With Commercial Doors, Finish Bronze, Color Dark Bronze, Length 12 3/4 in, Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Switch, Pushbutton (701RD EX ILL)
- GENERAL TOOLS Snap Screw Refill Cd6 (1268)
- PRIME-LINE 12PK 38 Mill Scr Clip (PL 7736)
- J.W. WINCO JW Winco GN638-50-1/2X13-57-ST Leveling Feet (638-50-1/2X13-57-ST)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077XL AL)
- LCN 1460-3049/PA AL Door Closer Arms (1460-3049/PA 689)
- LCN 4040XP-3077/PA AL Door Closer Arms (4040XP-3077/PA 689)
- LCN 4040XPT-3077T AL Door Closer Arms (4040XPT-3077T 689)
- LCN 1460 Series Surface Mounted Closers Arm and Forearm Matte Silver (1460-77 AL)
- LCN 1450-3077/PA AL Door Closer Arms (1450-3077/PA 689)
- JACKSON Aluminum Shallow Depth Mortise Type Offset Arm Assembly (201312LC628)
- Lcn Door Closers & Accessories