Shop All Door Closer Arms
Lcn
4040XP-3077CNS STAT Door Closer Arms
Mfr # 4040XP-3077CNS 690
Zoro # G610058610
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Statuary Bronze Painted
- Material Varies
- Hand Orientation Non-Handed
- For Use With 4040XP Series Surface Mounted Closers
- Includes Door Closer Arms
Product Information
- Brand Lcn
- MFR # 4040XP-3077CNS 690
- Zoro # G610058610
- UPC # 197163192960
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Statuary Bronze Painted |
Material | Varies |
Hand Orientation | Non-Handed |
For Use With | 4040XP Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Cush Arm, Solid Forged Steel Main Arm and Forearm with Stop in Soffit Shoe, Statuary Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Hook, Neodymium, White, 61 Lb (3DXZ4)
- GLIDERITE HARDWARE 1-1/8 in. Matte Black Classic Round Cabinet Knob, 10PK (5411-MB-10)
- LCN Arm and Tube Interior Silver (4040SE-78 AL)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 218, PK 10 (ZUSATST218)
- LCN 1460-3049 BRASS Door Closer Arms (1460-3049 696)
- LCN 1460-3077HD AL Door Closer Arms (1460-3077HD 689)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049SCNS AL)
- LCN 4040XP-3049 BRASS Door Closer Arms (4040XP-3049 696)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3077SCNS AL)
- LCN Standard Arm, Slvr, Alum, 28-1/2 in. L (9130-3077T ANCLR)
- LCN 4040XP-3077CNS US26D Door Closer Arms (4040XP-3077CNS 652)
- Lcn Door Closers & Accessories