Shop All Door Closer Arms
Lcn
4040XP-3049/PA AL Door Closer Arms
Mfr # 4040XP-3049/PA 689
Zoro # G510057812
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Material Varies
- Hand Orientation Non-Handed
- For Use With 4040XP Series Surface Mounted Closers
- Includes Door Closer Arms
Product Information
- Brand Lcn
- MFR # 4040XP-3049/PA 689
- Zoro # G510057812
- UPC # 197163180837
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Material | Varies |
Hand Orientation | Non-Handed |
For Use With | 4040XP Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Hold Open Arm with 62PA Shoe, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2016-2019 HYUNDAI TUCSON REMOTE FLIP KEY 4B HATCH / TQ8-RKE-4F25 / PN 95430-D3010 (RFK-HY-TUC19)
- ZORO SELECT Metal Detectable FDA Silicone O-Ring, Dash 235 (ZUSAS70MD235)
- REINZ GASKET MATERIAL (71-15649-00)
- WISDOM STONE Portofino Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals (4101128CH-C)
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049 AL)
- LCN Aluminum Arm 46403077 (46403077AL)
- LCN Door Closer Arms (4040XP-3077SCNS 689)
- LCN 4030-3049 AL Door Closer Arms (4030-3049 689)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- DELTANA DC40 Series Closer Arm Aluminum (DCHA4041-AL)
- Lcn Door Closer Arms