Shop All Door Closer Arms
Lcn
4040XP-3049 STAT Door Closer Arms
Mfr # 4040XP-3049 690
Zoro # G010057268
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Statuary Bronze Painted
- Material Varies
- Hand Orientation Non-Handed
- For Use With 4040XP Series Surface Mounted Closers
- Includes Door Closer Arms
Product Information
- Brand Lcn
- MFR # 4040XP-3049 690
- Zoro # G010057268
- UPC # 197163180790
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Statuary Bronze Painted |
Material | Varies |
Hand Orientation | Non-Handed |
For Use With | 4040XP Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Hold Open Arm, Mounts Pull Side or Top Jamb with Shallow Reveal, Hold Open Adjustable Shoe, Statuary Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK2 (104522)
- ZORO SELECT Door Hanger Kit, 6"L x 2"W, 2PK (1XMZ1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2450BBSCDM-2)
- BRINKS Combination Padlock, Brass, 30mm Resettable (171-30051)
- LCN Door Closer Arms (4040XP-3077CNS 689)
- LCN 4030 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4030-3049EDA LH AL)
- LCN 4630 Series Arm Interior and Exterior Aluminum (46303077TAL)
- LCN 9540-3077 RH ANCLR Door Closer Arms (9540-3077 RH 628)
- LCN 4020-3049 RH DKBRZ Door Closer Arms (4020-3049 RH 695)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077 AL)
- LCN 3130SE-3077T RH BLACK Door Closer Arms (3130SE-3077T RH 693)
- Lcn Door Closers & Accessories