Shop All Door Closer Arms
Lcn
4040XP-3049 BRASS Door Closer Arms
Mfr # 4040XP-3049 696
Zoro # G810057703
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass Painted
- Material Varies
- Hand Orientation Non-Handed
- For Use With 4040XP Series Surface Mounted Closers
- Includes Door Closer Arms
Product Information
- Brand Lcn
- MFR # 4040XP-3049 696
- Zoro # G810057703
- UPC # 197163180820
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Satin Brass Painted |
Material | Varies |
Hand Orientation | Non-Handed |
For Use With | 4040XP Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Hold Open Arm, Mounts Pull Side or Top Jamb with Shallow Reveal, Hold Open Adjustable Shoe, Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Rimlock, Latchlock with Thumbturn, Brass (80)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-REG AL)
- DELTANA Window Lock, Casement Fastener, Small Bright Brass (CF066U3)
- KIDDE Lock Box, Surface Mount, 5 Keys (1015)
- LCN 2210 Series High Security Closers Arm Interior and Exterior Matte Silver (2210-3077T LH AL)
- LCN 9540-3077 RH ANCLR Door Closer Arms (9540-3077 RH 628)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3077 AL)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- LCN 1460-3077HD AL Door Closer Arms (1460-3077HD 689)
- LCN 1450-3077/PA AL Door Closer Arms (1450-3077/PA 689)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4010-3049 RH AL)
- Lcn Door Closer Arms