Shop All Door Closers
Lcn
4040SE-STD 24V BRASS Surface Closers
Mfr # 4040SE-STD 24V 696
Zoro # G910056927
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Brass Painted
- Material Varies
- For Use With 4040SE Series Fire/Life Safety Closers/Holders
- Includes Surface Closers
- Voltage 24V
Product Information
- Brand Lcn
- MFR # 4040SE-STD 24V 696
- Zoro # G910056927
- UPC # 197163189908
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Brass Painted |
Material | Varies |
For Use With | 4040SE Series Fire/Life Safety Closers/Holders |
Includes | Surface Closers |
Voltage | 24V |
Door Handing | Non-Handed |
Description
Grade 1 Surface Door Closer, Slide Track Arm Standard with Hold Open, 110 Deg. Hold, Plastic Cover, 24V, Satin Brass Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSET COMPUTER ConLab Volt AC Transmitter Sensor (T-CON-ACT-300)
- ZORO SELECT O-Ring Assortment, Buna N, 226 Pcs, 36 Szs (1RGZ8)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-96)
- MTD Spring-Compression (732-04563)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD RH DKBRZ)
- LCN 1261-LONG DKBRZ Surface Closers (1261-LONG 695)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (P1461H)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA DKBRZ)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4016-REG LH AL)
- LCN Manual Hydraulic 4040XPT Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4040XPT-STD AL)
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior (2014STDALRH)
- Lcn Door Closers