Shop All Door Closers
Lcn
4031-Rw/PA BLK Door Closers
Mfr # 4031-RW/PA 693
Zoro # G810056324
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Painted
- Includes Surface Closers
- For Use With 4030 Series Surface Mounted Closers
- Door Handing Non-Handed
Product Information
- Brand Lcn
- MFR # 4031-RW/PA 693
- Zoro # G810056324
- UPC # 197163190799
- Country of Origin United States
- Category Door Closers
Details
Color | Black Painted |
Includes | Surface Closers |
For Use With | 4030 Series Surface Mounted Closers |
Door Handing | Non-Handed |
Description
Grade 1 Door Closer, Regular Arm with Parallel Arm Bracket, Pull Side Mounting, 180 Degree Swing, Adjustable Size 1 to 4 Set to 3, Plastic Cover, Non-Handed, Black Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN749-M26X1.5-A Threaded Plug, NBR Seal (749-M26X1.5-A)
- KWIKSET Smart Cylinder for Knob and Lever (83279-006)
- USG INTERIORS 2x2 Alpine Ceiling Tile (1004)
- MBE ENGINEERING MBEHU64 REPLACEMENT FLIP KEY BLADE WITH ROLL PIN FOR KR55 REMOTE KEYS (MBE-HU64-B)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-HCUSH AL DEL)
- LCN 3133-H BUMPER RH AL Concealed-in-Door Closers (3133-H BUMPER RH 689)
- LCN Parallel Arm Adjustable Surface Mounted Tri Pack Door Closer with Thru Bolts 689 Aluminum Finish (1450RWPAAL)
- LCN 3031-H LH AL Concealed-in-Door Closers (3031-H LH 689)
- LCN Manual Hydraulic 6030 Series Concealed Closers Double Acting Closer Heavy Duty Aluminum (6033-BUMPER AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-REG LH US10B)
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 689)
- Lcn Door Closers & Accessories