Shop All Door Closers
Lcn
4021-REG LH AL SRI Surface Closers
Mfr # 4021-REG LH 689 SRI
Zoro # G010056148
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material VARIES
- Fire Rated Yes {Variable}
- Door Handing LH
- For Use With 4020 Series Surface Mounted Closers
Product Information
- Brand Lcn
- MFR # 4021-REG LH 689 SRI
- Zoro # G010056148
- UPC # 197163190393
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | VARIES |
Fire Rated | Yes {Variable} |
Door Handing | LH |
For Use With | 4020 Series Surface Mounted Closers |
Includes | Surface Closers |
Description
Regular Arm Door Closer, Special Rust Inhibitor, Left Hand, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, DPST (CP-2)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- GEAR KEEPER Badge Retractor, Spring Clip, 36 in. L (RT5-5813)
- DELTANA Decorative Pocket Lock 6", Privacy Oil Rubbed Bronze (SDL60U10B)
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior (2011STDALRH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL SRI)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD RH DKBRZ)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2213-STD LH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2035STDDKBRZLH)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL120V)
- Lcn Door Closers & Accessories