Shop All Door Closers
Lcn
2314ME-STD 24V LH AL Concealed-in-Door Closers
Mfr # 2314ME-STD 24V LH 689
Zoro # G010056452
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material VARIES
- Door Handing LH
- Includes Concealed-in-Door Closers
- For Use With 2310ME Series Fire/Life Safety Closers/Holders
Product Information
- Brand Lcn
- MFR # 2314ME-STD 24V LH 689
- Zoro # G010056452
- UPC # 197163178032
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | VARIES |
Door Handing | LH |
Includes | Concealed-in-Door Closers |
For Use With | 2310ME Series Fire/Life Safety Closers/Holders |
Description
Standard Track Closer/Holder, 24V, Left Hand, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Multipoint Casement Lock LH (34-134-1)
- KWIKSET Kingston Light Commercial PASS Door Lock (721KNL-15)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 95-in, Heavy Duty, Black Anodized Aluminum Finish (SL11 BK HD 95)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 2 In Brush (BP4122-8)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BRASS)
- LCN 4040SEH 24V DKBRZ Door Closers (4040SEH 24V 695)
- LCN 4111-EDA RH AL AVB Surface Closers (4111-EDA RH 689 AVB)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA DKBRZ)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA LTBRZ)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-HW/PA AL FC)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL SRI)
- Lcn Door Closers & Accessories