Shop All Door Closers
Lcn
1461-HD AL Surface Closers
Mfr # 1461-HD 689
Zoro # G510057188
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material Varies
- For Use With 1460 Series Surface Mounted Closers
- Includes Surface Closers
- Door Handing Non-Handed
Product Information
- Brand Lcn
- MFR # 1461-HD 689
- Zoro # G510057188
- UPC # 197163190690
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | Varies |
For Use With | 1460 Series Surface Mounted Closers |
Includes | Surface Closers |
Door Handing | Non-Handed |
Description
Grade 1 Regular or Top Jamb Surface Closer, Push or Pull Side, Double Lever Arm Heavy Duty, Slim Plastic Cover, 180 Deg. Swing, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Meteorite-Sample (SC-4157SMP)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- WRIGHT PRODUCTS Tie Down Handle, White, Heavy Duty (VK444-2WH)
- PRO-LOK ProLok: Follower-Master Pin (PRL-LT370)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V LH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA RH AL MC DEL)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD RH DKBRZ)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HCUSH LH DKBRZ)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALRH)
- S. PARKER Manual Hydraulic S. Parker 900 Door Closer Heavy Duty Interior and Exterior, Aluminum (DCL)
- Lcn Door Closers & Accessories