Shop All Door Closer Arms
Lcn
1460-3049 BLACK Door Closer Arms
Mfr # 1460-3049 693
Zoro # G910057030
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Painted
- Material Varies
- Hand Orientation Non-Handed
- For Use With 1460 Series Surface Mounted Closers
- Includes Door Closer Arms
Product Information
- Brand Lcn
- MFR # 1460-3049 693
- Zoro # G910057030
- UPC # 197163180332
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Black Painted |
Material | Varies |
Hand Orientation | Non-Handed |
For Use With | 1460 Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Hold Open Arm for 1460 Series, Black Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Black Hardware (3070ska8401Z-H7MB)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- ZORO SELECT Door Floor Guide, Nylon/Steel, 4-5/8"L (8-209-4G)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (290.32D 2"X 2" X 96)
- LCN 4040XP-3077EDA US26D Door Closer Arms (4040XP-3077EDA 652)
- LCN 1460-3077SCNS AL Door Closer Arms (1460-3077SCNS 689)
- LCN Aluminum Arm 46403077 (46403077AL)
- LCN Standard Arm, Slvr, Alum, 28-1/2 in. L (9130-3077T ANCLR)
- LCN 1250-3077/PA AL Door Closer Arms (1250-3077/PA 689)
- LCN 4040XP-3049CNS US26D Door Closer Arms (4040XP-3049CNS 652)
- LCN 1260-3077 AL Door Closer Arms (1260-3077 689)
- Lcn Door Closer Arms