Shop All Door Closers
Lcn
1261-Rw/PA BRASS SLIM Surface Closers
Mfr # 1261-RW/PA 696 SLIM
Zoro # G810056089
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Satin Brass Painted
- Material Varies
- For Use With 1260 Series Surface Mounted Closers
- Includes Surface Closers
- Door Handing Non-Handed
Product Information
- Brand Lcn
- MFR # 1261-RW/PA 696 SLIM
- Zoro # G810056089
- UPC # 197163189380
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Brass Painted |
Material | Varies |
For Use With | 1260 Series Surface Mounted Closers |
Includes | Surface Closers |
Door Handing | Non-Handed |
Description
Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Tri Mount Mounting, 180 Degree, Size 1 to 5, Slim Cover, All Weather Fluid, Satin Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367S)
- MIDWEST FASTENER 90° x 1" x 1" Black Plastic Mounting Brackets 10PK (39442)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 20mm ID, PK100 (ZUSAH2X20)
- ZORO SELECT Hydraulic, Door Closer, Standard Duty (1RBV2)
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty (4040SE-STD 120V AL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-EDA AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4116-EDA LH DKBRZ)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (4040XPHAL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HW/PA BLACK)
- LCN 2014-BUMPER LH AL Concealed-in-Door Closers (2014-BUMPER LH 689)
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI7500 33-41 690)
- Lcn Door Closers