Lbaiet SL973C57 Black Verena Geometric 5 x 7 ft. Rectangle Area Rug; Black & Gray
Mfr # SL973C57 Black
Zoro # G603739649
Product Information
- Brand Lbaiet
- MFR # SL973C57 Black
- Zoro # G603739649
- UPC # 810024224708
- Country of Origin China
- Category Decorative Rugs
Description
The Solana Collection represents a Retro Modern vibe and the L'Baiet Verena Geometric Rug embodies this. Its fun nostalgia comes alive in colorful hues. This rug pairs well with Mid-Century Modern furniture. Power-loomed in Turkey from a combination of polypropylene and polyester, this stain and fade resistant rug is great for high foot traffic areas in your home. Maintenance of this rug is made easy; animal hairs and lint don't easily adhere to the fibers making vacuuming a breeze. When vacuuming adjust the beater bar and brush at the highest setting as to avoid excess wear. For stains spot clean only with mild detergent and water or have it professionally removed if necessary. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. In addition, the pile height of this rug is ideal for placing under your living room furniture creating a cozy and inviting space in your home.
Features- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent.
- Color: Black & Gray
- Shape: Rectangle
- Style: Geometric
- Size: 5 x 7 ft.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 36" W, 60" L (CRO WSTF35 BLA)
- RIMAX Resin Rattan Wardrobe Cabinet (11724)
- BAXTON STUDIO Ramiel MidCentury Modern Ash Walnut Finished Wood and Rattan 1Drawer Nightstand (215-12425-ZORO)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Black (1010446)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- LBAIET Lbaiet LP106W57 5 x 7 ft. Lapland Collection Power Loom Machine Made Hannah White Boho Rectangle Rug (LP106W57)
- SAFAVIEH Porcello Power Loomed Rectangle Rug- Light Grey - Yellow- 3 X 5 Ft. (PRL7734C-3)
- DECORACION 5 x 7 ft. Agatha Oriental Rug Beige (DE3568026)
- ORIENTAL WEAVERS 3 in. x 7 ft. 6 in. Maharaja Machine-Made Ivory Rectangle Rug (M5091Z160235ST)
- SAFAVIEH Heritage Hand Tufted Runner Rug- Rust - Beige- 2 ft. 6 in. x 6 ft. (HG734D-26)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- Lbaiet Decorative Rugs