Lbaiet MN230U57 5 x 7 ft. Mindoro Chrissy Distressed Rug; Brown
Mfr # MN230U57
Zoro # G603739519
Product Information
- Brand Lbaiet
- MFR # MN230U57
- Zoro # G603739519
- UPC # 850004475546
- Country of Origin Unknown
- Category Decorative Rugs
Description
Intentionally designed with a distressed look the L Baiet Chrissy Brown Distressed Rug has a patch-work design that blends will with modern and contemporary decors. Connect your furniture together by grounding this area rug underneath several pieces of furniture. Blending the synthetic materials that make up this rug not only makes this rug fade resistant but also easy to maintain. Vacuum as often as needed, just be sure to set the beater bar on the highest setting. For those unexpected spills, spot clean with light detergent or have it professionally removed. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces.
Features- Vacuum when needed if spills occur
- Recommended for residential indoor use in any room of your home
- Machine made construction that is stain resistant, fade resistant and does not shed
- Clean with mild detergent
- Collection: Mindoro
- Color: Brown
- Size: 5 x 7 ft.
- Country of Origin: Egypt
- Material: Polypropylene
- Pattern: Distressed
- Style: Mid-Century Modern
- Rug Type: Accent
- Pile Height: 0.25 x 0.5 in.
- Weight: 9.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- ALATERRE FURNITURE Arden Panel Wood King Bed (ANAN4029)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan Queen Size Arched Headboard (181-11130-Zoro)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- LBAIET Lbaiet LP106W57 5 x 7 ft. Lapland Collection Power Loom Machine Made Hannah White Boho Rectangle Rug (LP106W57)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 7' 10 x 10' Blue (393BLUE8x10)
- SAFAVIEH Express Shag Hand Tufted Small Rectangle Area RugSilver 3 x 5 ft. (SGE620C-3)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859D6 8X11 Rectangle - Brown/ Green-Polypropylene (C859D6240330ST)
- MULTY HOME Platinum MT Carpet, 45 ft L, 36 in W, Runner, Ribbed Pattern, Polyester Rug, Charcoal (1004344EA)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Navy & Creme (BNT865N-210)
- Lbaiet Decorative Rugs