Lbaiet LP106W57 5 x 7 ft. Lapland Collection Power Loom Machine Made Hannah White Boho Rectangle Rug
Mfr # LP106W57
Zoro # G303739826
Product Information
- Brand Lbaiet
- MFR # LP106W57
- Zoro # G303739826
- UPC # 850004475324
- Country of Origin China
- Category Decorative Rugs
Description
Perfect for helping to create a calm environment, the L'Baiet Hannah White Boho 5' x 7' Rug has neutral gray hues that blends seamlessly with any color scheme. Multiple geometric shapes form a unique intricate pattern that creates a Boho-chic look to your living space. As part of the Lapland Collection this area rug is constructed from heat-set polypropylene that s power-loomed in Turkey, this soft area rug is resistant to wear and tear and repel stains.
The sturdy yet sleek pile height is easy to clean and suitable for placing under sofas, beds and dinettes. It is recommended that this rug is matched with a rug pad to enhance its underfoot comfort and keep it from slipping and sliding. A fine foundation for the foyer this area rug is a must-have at the entry point of your home.
Features- Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
- Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
- Machine made construction that is stain resistant, fade resistant and doesn't shed.
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent. Professional cleaning recommended.
- Made in Turkey
- When vacuuming place the beater bar and brush at the highest setting as to avoid excess wear, refrain from vacuuming fringe. For stains spot clean only with mild detergent and water.
- Manufacturer limited 90 Days warranty covers any defects in material or workmanship under normal use during the warranty period.
- After unfolding your rug the corners will be slightly curved due to packaging. We recommend either laying out the rug on its reverse side for a few days or lay out your rug in its designated space and place your furniture on each corner. Both of these options will ensure your rug with be flush to the ground in a couple of days.
- Collection: Lapland Collection
- Size: 5 x 7 ft.
- Material: Frieze PP
- Backing Material: Yes
- Backing Material: Jute
- Technique: Power Loom<
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAT THE BASICS Benita Soft Multi Color Square Cushions- 18 x 18 in. (CUSBENSMI181800)
- OSBORNE WOOD PRODUCTS 4 x 3/8 Screw Dowel in Hardware (910HW)
- KENSINGTON Backrest, Memory Foam, Black (L82025F)
- HERITAGE LACE Heritage Lace 8230S-6084 60 x 84 in. Gala Fringe Panel; Silver Sage (8230S-6084)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- LIVABLISS Billie BBI-2300 Handmade Area Rug (BBI2300-268)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- SAFAVIEH Nantucket Hand Tufted Rectangle Rug, Teal, 8 x 10 ft. (NAN603A-8)
- SAFAVIEH 6 x 6 ft. Square Braided- Black and Grey Hand Made Rug (BRD311A-6SQ)
- ORIENTAL WEAVERS 2 x 12 ft. 6 in. Andorra Area Rug, Red and Purple (A7153A076365ST)
- SAFAVIEH 2 x 8 x 3 in. ContemporaryPorcello Power Loomed Area RugGrey & Multi (PRL6939B-28)
- Lbaiet Decorative Rugs