Lbaiet DN140B57 5 x 7 in. Danby Emery Floral Rug; Grey
Mfr # DN140B57
Zoro # G803748533
Product Information
- Brand Lbaiet
- MFR # DN140B57
- Zoro # G803748533
- UPC # 850004475829
- Country of Origin Unknown
- Category Decorative Rugs
Description
Enchanting floral power-loomed design using a blend of colorful hues create the L Baiet Emery Grey Floral Rug. Roll out this area rug from the Danby Collection in any room of your home and it will complement your decor. Featuring a low pile height, this area rug is perfect for placing under several pieces of furniture in high traffic areas. Enhancing its durability and longevity, this stylish area rug is constructed of heat-set polypropylene with a jute backing. It Is designed to take on the occasional spill, and is easily cleaned with a light vacuuming. For those unexpected spills, spot clean with light detergent or have it professionally removed. Adding this piece of art to your living room will not only ground your furniture together but will also be an essential decorating element to your space.
Features- Vacuum when needed if spills occur
- Recommended for residential indoor use in any room of your home
- Machine made construction that is stain resistant, fade resistant and does not shed
- Clean with mild detergent
- Collection: Danby
- Color: Grey
- Size: 5 x7 ft.
- Country of Origin: Egypt
- Material: Polypropylene
- Pattern: Floral
- Style: Modern & Contemporary
- Rug Type: Accent
- Pile Height: 0.25 x 0.5 in.
- Weight: 9.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- DESIGN TOSCANO Holiday Dog Ornaments, PK 25 (JH95763)
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- LBAIET Lbaiet LP106W57 5 x 7 ft. Lapland Collection Power Loom Machine Made Hannah White Boho Rectangle Rug (LP106W57)
- CONCORD GLOBAL TRADING Concord Global 41025 5 ft. 3 in. x 7 ft. 7 in. Jewel Heriz - Ivory (41025)
- PALACEDESIGNS 4 ft. Round Orange Floral Outdoor Area Rug (PA2627875)
- PALACEDESIGNS 7 x 9 ft. Floral Stain Resistant Rectangle Area Rug - Rust (PA3111290)
- SAFAVIEH Heritage Hand Tufted Runner RugRed & Multi Color 2 ft.-3 in. x 12 ft. (HG404A-212)
- MINGS MARK Classical Mat 9x12 Brown- Beige (M1F-RA7)
- Lbaiet Decorative Rugs