Shop All Portable Gas Heater Accessories
L.B. White
Unit Diffuser, 29 In. L, 24-3/4 In. W
Mfr # 500-26351
Zoro # G8460541
original price:
$407.99
25% off
new price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 1/2 in
- Width 29 in
- Depth 24 3/4 in
- For Use With Mfr. No. Premier 170, Mfr. No. Premier 170 DF, Mfr. No. Premier 170N
- Overall Depth 24 1/8 in
Product Information
- Brand L.B. White
- MFR # 500-26351
- Zoro # G8460541
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Height | 13 1/2 in |
Width | 29 in |
Depth | 24 3/4 in |
Overall Depth | 24 1/8 in |
Overall Width | 32 1/8 in |
Overall Height | 19 1/2 in |
Details
Item | Portable Gas Heater Diffuser |
For Use With | Mfr. No. Premier 170, Mfr. No. Premier 170 DF, Mfr. No. Premier 170N |
Compatible Mfr. Model Number | TS170ASPN220097 |
Construction | Coated Steel |
Product Type | Diffusers |
Compatible with Product Type | Direct-Fired Portable Gas Ducted & Tent Heaters |
Material | Steel |
Description
Product Type Diffusers, Compatible with Product Type Direct-Fired Portable Gas Ducted & Tent Heaters, Compatible Grainger Part Number 16W285, Compatible Mfr. Model Number TS170ASPN220097, Diffuser Type Unit Diffuser, Material Steel, Overall Height 19 1/2 in, Overall Width 32 1/8 in, Overall Depth 24 1/8 in, Construction Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Anti Short-Cycle Kit, A/C and Heat Pump (ASC01A)
- DIAL MFG Pump Cooler 300Gph D75 (1175)
- AIR HANDLER 16" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U621)
- DAYTON Downblast Less Drive Package, 21-1/2In (4YU98)
- L.B. WHITE Duct Kit, 12 ft. L x 15-1/4 in. D (500-26347)
- L.B. WHITE Unit Diffuser, 30 In. L, 16 In. W (132902)
- ITRON Gas Pressure Regulator (B42R)
- HEAT WAGON Duct for Heater, 25 ft. L (WD825)
- B & K Propane Tankfoot Stblzer (F273169-6)
- HEAT WAGON Digital Thermostat, 120AC, 50 ft. L (DIGTHIDF-5)
- ZORO SELECT Hose and Regulator Assembly (1MCD7)
- L.B. White Heaters & Furnaces