Shop All Refractometers
Laxco
Refractometer, Brix, 7-1/2in.Lx1in.Wx1in.H
Mfr # RHB-62
Zoro # G2371446
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brix
- Accuracy +/-0.2%
- Range 28% to 62% Brix
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Automatic Temperature Compensation No
Product Information
- Brand Laxco
- MFR # RHB-62
- Zoro # G2371446
- Country of Origin China
- Category Refractometers
Dimensions
Height | 1 in |
Manufacturers Warranty Length | 1 yr |
Width | 1 in |
Dia. | 1 in |
Length | 7 1/2 in |
Details
Item | Analog Refractometer |
Type | Brix |
Accuracy | +/-0.2% |
Range | 28% to 62% Brix |
Includes | Calibration Screwdriver, Carrying Case, Plastic Pipette |
Automatic Temperature Compensation | No |
Features | All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate |
Resolution | 0.2 |
Function | Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading |
Description
Analog Refractometer, Brix, Range 28 Percent to 62 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.2 Percent, Resolution 0.2, Function Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading, Features All Metal Housing, Calibration Screw, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Single Hinged Daylight Plate, Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100X Achromatic Objective Lens for Compound Microscopes (A100X-490)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- LAXCO Analog Refractometer, Hand Held, 1-1/2in.W (RLA-100ATC)
- LAXCO Refractometer, Hand Held, 7-1/2in.Lx1in.W (RHE-C200)
- LAXCO Analog Refractometer, Brix, 1in.Wx1 in. H (RHE-B32)
- LAXCO Refractometer, 7-1/2inL, +/- -0.2 Perc Acc (RHB-32)
- LAXCO Analog Refractometer, Hand Held, 1 in. H (RHA-200)
- LAXCO Analog Refractometer, +/- -0.2 Per Accu (RHE-B32ATC)
- BOSCH Otc Urea Def Refractometer (5025)
- Laxco Refractometers