Shop All Refractometers
Laxco
Analog Refractometer, Brix, 1in.Wx1 in. H
Mfr # RHE-B32
Zoro # G2371376
original price:
$87.39
5% off
new price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brix
- Accuracy +/-0.2%
- Includes Calibration Screwdriver, Carrying Case, Plastic Pipette
- Range 0% to 32% Brix
- Automatic Temperature Compensation No
Product Information
- Brand Laxco
- MFR # RHE-B32
- Zoro # G2371376
- Country of Origin China
- Category Refractometers
Dimensions
Height | 1 in |
Width | 1 in |
Dia. | 1 in |
Manufacturers Warranty Length | 1 yr |
Length | 7 1/2 in |
Details
Item | Analog Refractometer |
Type | Brix |
Accuracy | +/-0.2% |
Includes | Calibration Screwdriver, Carrying Case, Plastic Pipette |
Range | 0% to 32% Brix |
Automatic Temperature Compensation | No |
Features | All Metal Housing, Calibration Screw, Double Hinged Daylight Plate, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display |
Function | Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading |
Resolution | 0.2 |
Description
Analog Refractometer, Brix, Range 0 Percent to 32 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.2 Percent, Resolution 0.2, Function Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading, Features All Metal Housing, Calibration Screw, Double Hinged Daylight Plate, Glass Prism, Non Roll Stand, Rubber Eye Cup, Rubber Grip, Scale Display, Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 400 mL Low Form Griffin Beaker, Do (1000-400)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- LW SCIENTIFIC Differential Counter 8 Keys, Manual (CTL-DIFM-08KY)
- UNITED SCIENTIFIC Stainless Steel Lab Scoop 5 oz (SCPSM05)
- LAXCO Refractometer, Hand Held, 7-1/2in.Lx1in.W (RHE-C200)
- LAXCO Refractometer, 7-1/2inL, +/- -0.2 Perc Acc (RHB-32)
- LAXCO Analog Refractometer, Hand Held, 1 in. H (RHA-200)
- LAXCO Analog Refractometer, +/- -0.2 Per Accu (RHE-B32ATC)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1in.H (RHB-62)
- LAXCO Analog Refractometer, Hand Held, 1-1/2in.W (RLA-100ATC)
- VEE GEE Refractometer Contact Solution (45000-OS001)
- Laxco Refractometers