Shop All Crowd Control Accessories
Lawrence Metal
Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W
Mfr # WALLPLATE-511X-2P
Zoro # G6593483
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic Posts
- Height 1 1/4 in
- Finish Brass
- Width 1 5/8 in
- Color Polished Brass
Product Information
- Brand Lawrence Metal
- MFR # WALLPLATE-511X-2P
- Zoro # G6593483
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 1 1/4 in |
Width | 1 5/8 in |
Overall Width | 1 1/2 in |
Overall Height | 1 1/4 in |
Overall Length | 1 5/8 in |
Details
For Use With | Classic Posts |
Finish | Brass |
Color | Polished Brass |
Material | Metal |
Item | Wall Plate, Accepts 1 Rope |
Compatible Barrier | Rope |
Product Type | Wall Plate |
Description
Wall Plate, Accepts 1 Rope, Product Type Wall Plate, For Use With Classic Posts, Compatible Barrier Rope, Color Polished Brass, Overall Height 1 1/4 in, Overall Length 1 5/8 in, Overall Width 1 1/2 in, Outside Diameter Not Applicable, Material Metal, Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Wildland Shirt, L/L, Yellow (F53182W700L3)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, M, 720 PK, White (FC-N-M)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99948 (FD-2-C-16-6PK-99948)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- DIABLO CONTROLS Single Card Rack, with Relay (RK-1R)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Green, PK500 (75511)
- MONTOUR LINE Velvet Rope Wall Receiver Satin Stainless Steel (RWR01-SS)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- Lawrence Metal Crowd Control