Shop All Crowd Control Post & Ropes
Lawrence Metal
Urn Top Post, Satin Chrome, 38-1/2 in. H
Mfr # 310T-1S-TAP
Zoro # G8918883
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material Cast Iron
- Post Material Steel
- Post Finish Satin Chrome
Product Information
- Brand Lawrence Metal
- MFR # 310T-1S-TAP
- Zoro # G8918883
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 38 1/2 in |
Base Diameter | 11 1/2 in |
Details
Item | Urn Top Rope Post |
Base Type | Dome |
Base Material | Cast Iron |
Post Material | Steel |
Post Finish | Satin Chrome |
ADA Compliance | No |
For Use With | Rope |
Compatible Line | Rope |
Fillable | No |
Base Weight | 15 lb |
Post Top | Urn |
Description
Urn Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 38 1/2 in, Post Diameter 2 in, Base Diameter 11 1/2 in, Fillable No, Post Material Steel, Base Type Dome, Base Weight 15 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Satin Chrome, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Neoprene, Rubber, Univ, PR (7101)
- NMC Forklift Inspection, Pk25 (RPT181)
- LYLE Refldecaldanger 480 Volts, 7"x5" (LCU4-0155-RD_7X5)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- MONTOUR LINE Yellow Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-YW-100-BX)
- Lawrence Metal Crowd Control