Shop All Crowd Control Post & Ropes
Lawrence Metal
Sphere Top Post, Polished Chrome, Univ
Mfr # 312U-1P
Zoro # G8918917
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 51 mm
- Base Type Flat
- Base Material Cast Iron
- Post Material Metal Alloy
- ADA Compliance Yes
Product Information
- Brand Lawrence Metal
- MFR # 312U-1P
- Zoro # G8918917
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 51 mm |
Overall Height | 37 3/5 in |
Base Diameter | 343 mm |
Details
Item | Sphere Top Post |
Base Type | Flat |
Base Material | Cast Iron |
Post Material | Metal Alloy |
ADA Compliance | Yes |
Post Finish | Polished Chrome |
For Use With | Rope |
Compatible Line | Rope |
Fillable | No |
Post Top | Sphere |
Description
Sphere Top Post, Post Top Sphere, For Use With Rope, Compatible Line Rope, Overall Height 37 3/5 in, Post Diameter 51 mm, Base Diameter 343 mm, Fillable No, Post Material Metal Alloy, Base Type Flat, Product Type Post, ADA Compliance Yes, Post Finish Polished Chrome, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Size 9.5 Women's 6 in Work Boot Steel Work Boot, Brown (70423)
- BAFFIN Size 11 Men's Steel Rubber Boot, Black/Amber (23590000)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- DUNLOP Overshoes, Mens, XL, Pull On, Blk, PVC, PR (8601000)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/FY/S7)
- Lawrence Metal Crowd Control