Shop All Crowd Control Post & Ropes
Lawrence Metal
Post Rope Snap End, Polished Brass
Mfr # ROPEEND-SNAP-2P
Zoro # G7423936
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With 1 1/2 in Rope
- Finish Brass
- Overall Height 5 in
- Compatible Barrier Rope
Product Information
- Brand Lawrence Metal
- MFR # ROPEEND-SNAP-2P
- Zoro # G7423936
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Height | 5 in |
Outside Diameter | 1 1/2 in |
Details
Item | Classic Post Rope Snap End for Rope Barrier |
Material | Zinc |
For Use With | 1 1/2 in Rope |
Finish | Brass |
Compatible Barrier | Rope |
Description
Classic Post Rope Snap End for Rope Barrier, Product Type Snap End, For Use With 1 1/2 in Rope, Compatible Barrier Rope, Overall Height 5 in, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter 1 1/2 in, Material Zinc, Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Sewn Webbing Sling, 59 in, Gray (C40A 150)
- ACCUFORM Numbered Tags, 1-1/8 In, 201 to 300, PK100 (TDG302GN)
- CONDOR Frame for Tacky Floor Mat, 18"W x 36"L (808FH1)
- LYLE No Parking On Grass Sign, 18" x 12, T1-1152-EG_12x18 (T1-1152-EG_12x18)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/FY/S6)
- Lawrence Metal Crowd Control