Shop All Crowd Control Post & Ropes
Lawrence Metal
Post Rope Hook End, Satin Brass
Mfr # ROPEEND-HOOK-2S
Zoro # G6042872
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With 1 1/2 in Rope
- Finish Brass
- Overall Height 5 in
- Compatible Barrier Rope
Product Information
- Brand Lawrence Metal
- MFR # ROPEEND-HOOK-2S
- Zoro # G6042872
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Height | 5 in |
Outside Diameter | 1 1/2 in |
Details
Item | Classic Post Rope Hook End for Rope Barrier |
Material | Zinc |
For Use With | 1 1/2 in Rope |
Finish | Brass |
Compatible Barrier | Rope |
Description
Classic Post Rope Hook End for Rope Barrier, Product Type Hook End, For Use With 1 1/2 in Rope, Compatible Barrier Rope, Overall Height 5 in, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter 1 1/2 in, Material Zinc, Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK30 (TY212SWH2X003000)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Scrap Sign, Landscape (OS-NS-A-1014-L-18257)
- MICROFLEX Black Dragon Zero PF Nitrile Exam Medium, 100PK (BD-1002-NPF)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- BANNER STAKES PLUS Barricade System, Yellow, Caution (PL4001)
- Lawrence Metal Crowd Control Post & Ropes