Shop All Crowd Control Post & Ropes
Lawrence Metal
Classic Barrier Rope, 6 ft, Black
Mfr # ROPE-VELR-33-06/0-X-XXXX-XX
Zoro # G7423884
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Style Rope Ends Not Included
- Overall Length 6 ft
- Material Velour
- For Use With Classic Posts
- Rope Color Black
Product Information
- Brand Lawrence Metal
- MFR # ROPE-VELR-33-06/0-X-XXXX-XX
- Zoro # G7423884
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Classic Barrier Rope |
End Style | Rope Ends Not Included |
Material | Velour |
For Use With | Classic Posts |
Rope Color | Black |
Weight | 2 lb |
End Cap Style | No End Cap Included |
End Cap Material | Metal |
Rope Material | Velour |
End Cap Finish | Polished Chrome |
Description
Classic Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style No End Cap Included, End Cap Material Metal, End Cap Finish Polished Chrome, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PU Palm Glove, L (A120)
- MSA SAFETY MSA Advantage™ 3200 Respirator, M (10031309)
- NMC Full Cylinder Ready For Use, Pk25 (RPT36)
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- Lawrence Metal Crowd Control