Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Nylon, Blk, 12 ft. L
Mfr # ROPE-TWST-33-12/0-2-SNAP-1S
Zoro # G2010158
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Style Satin Chrome Snap End
- Overall Length 12 ft
- Material Nylon
- Rope Color Black
- For Use With Traditional Crowd Control Posts
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-33-12/0-2-SNAP-1S
- Zoro # G2010158
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 12 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Satin Chrome Snap End |
Material | Nylon |
Rope Color | Black |
For Use With | Traditional Crowd Control Posts |
End Cap Finish | Satin Chrome |
Rope Material | Nylon |
End Cap Style | Snap End |
Description
Barrier Rope, Rope Color Black, Overall Length 12 ft, Rope Diameter 1 1/2 in, Rope Material Nylon, End Cap Style Snap End, End Cap Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- MSA SAFETY MSA Advantage™ 420 Half Mask, S (10119576)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 11, PR (VW90-11)
- TINGLEY Profile Knee Boots, Brown, Size 13, Mens, 15" H, PR (51254)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- ZORO SELECT Barrier Tape, Woven, 2 In, x 200 ft, Yellow (BW2YBK200-200)
- Lawrence Metal Crowd Control Post & Ropes