Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Nylon, Black, 6 ft. L
Mfr # ROPE-TWST-33-06/0-2-SNAP-1S
Zoro # G2010185
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Satin Chrome Snap End
- Overall Length 6 ft
- For Use With Traditional Crowd Control Posts
- Material Nylon
- Rope Color Black
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-33-06/0-2-SNAP-1S
- Zoro # G2010185
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Satin Chrome Snap End |
For Use With | Traditional Crowd Control Posts |
Material | Nylon |
Rope Color | Black |
End Cap Finish | Satin Chrome |
Rope Material | Nylon |
End Cap Style | Snap End |
End Cap Material | Metal |
Description
Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Nylon, End Cap Style Snap End, End Cap Material Metal, End Cap Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- Lawrence Metal Crowd Control Post & Ropes