Shop All Door Closers
Lawrence
Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Duronotic Bronze
Mfr # LH816-DU
Zoro # G509763052
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Heavy Duty
- Closer Type Non Hold Open
- Color Dark Bronze
- Hand Orientation Non-Handed
Product Information
- Brand Lawrence
- MFR # LH816-DU
- Zoro # G509763052
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 2-7/8 in (73mm) |
Housing Length | 13-1/16 inch (322mm) |
Exterior Door Width | 48 in. |
Interior Door Width | 60 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Heavy Duty |
Closer Type | Non Hold Open |
Color | Dark Bronze |
Finish | Dark Bronze - Duro (DU 690) |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Aluminum |
Mounting Hardware | Included |
Arm Type | Non-Hold Open |
Projection from Wall | 2-1/8 in (54mm) |
Fire Rating - Door Hardware | 3 hr |
ADA Compliant | Yes |
Standards | ANSI/BHMA 156.4 Grade 1; UL/cUL Listed; Americans with Disabilities Act (ADA) compliant; ANSI/BHMA A117.1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS Adhesive Magnetic Tape, Flexible, 1"x100' Roll, Black (BAU66100)
- YALE Rimlock, Latchlock with Thumbturn, Brass (80)
- AMERICAN GARAGE DOOR SUPPLY Keyed T Handle, Chrome, 5/16 x 4-1/4 In (LKTH51612)
- FLEXITALLIC Metal Gasket, 9-13/64in. In, 12-9/64in Out (080030008)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Aluminum (LH816-AL)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Polished Chrome (LH816-US26)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Matte Black (LH816-US19)
- LAWRENCE Door Closer, Light Duty Cast Aluminum, Duronotic Bronze Finish (LH302-DU)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Duronotic Bronze Finish (LH534BC-DU)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Aluminum (LH8016-AL)
- SECURITY DOOR CONTROLS Automatic Hydraulic SDC Door Operator Door Operator Heavy Duty Interior and Exterior, Matte Silver (AUTO236V)
- Lawrence Door Closers