Shop All Door Closers
Lawrence
ANSI Grade 2 Medium Duty Door Closer, Duronotic Bronze Finish
Mfr # LH534BC-DU
Zoro # G009762784
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Medium Duty
- Closer Type Non Hold Open
- Color Dark Bronze
- Hand Orientation Non-Handed
Product Information
- Brand Lawrence
- MFR # LH534BC-DU
- Zoro # G009762784
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 1-5/8 in (41mm) |
Housing Length | 8-7/8 inch (225mm) |
Interior Door Width | 48 in. |
Exterior Door Width | 48 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Medium Duty |
Closer Type | Non Hold Open |
Color | Dark Bronze |
Finish | Dark Bronze - Duro (DU 690) |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Aluminum |
Arm Type | Non-Hold Open |
Fire Rating - Door Hardware | 3 hr |
Projection from Wall | 2-7/8 in (73mm) |
Standards | ANSI/BHMA A156.4 Grade 2 Certified; UL/cUL Listed |
Mounting Hardware | Included |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 8Hx28W, SS (K1050 8X28.32D316)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 3/4" Hose Coupling, PK 10 (ZUSA-CAM-HFDA-3/4)
- GILA Gila PB78 Privacy Black Glare Control Window Film (5267745)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 24" (24SB3)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Aluminum Finish (LH503-AL)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Aluminum (LH816-AL)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Polished Chrome (LH816-US26)
- LAWRENCE ANSI Grade 1 Medium/Heavy Duty Door Closer, Duronotic Bronze Finish (LH5016-DU)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Dark Bronze (LH8016-DU)
- LAWRENCE Door Closer, Light Duty Cast Aluminum, Duronotic Bronze Finish (LH302-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum in Duranodic Finish Size 3 (TC2203-DU)
- Lawrence Door Closers