Shop All Door Closers
Lawrence
ANSI Grade 2 Medium Duty Door Closer, Aluminum Finish
Mfr # LH503-AL
Zoro # G009763033
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Medium Duty
- Closer Type Non Hold Open
- Color Aluminum
- Hand Orientation Non-Handed
Product Information
- Brand Lawrence
- MFR # LH503-AL
- Zoro # G009763033
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 1-5/8 in (41mm) |
Housing Length | 8-7/8 inch (225mm) |
Interior Door Width | 48 in. |
Exterior Door Width | 48 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Medium Duty |
Closer Type | Non Hold Open |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Aluminum |
Arm Type | Non-Hold Open |
Mounting Hardware | Included |
Projection from Wall | 2-7/8 in (73mm) |
Standards | ANSI/BHMA A156.4 Grade 2 Certified; UL/cUL Listed |
Fire Rating - Door Hardware | 3 hr |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Variable Overlay Self-Closing, Face Mount Antique Brass Hinge - 1 Pair (BPR7630AE)
- GLOBAL DOOR CONTROLS Right-handed Intermediate Pivotin Aluminum (TH1190-RH-AL)
- BRINKS COMMERCIAL Brinks 13.87 in. L Stainless Steel Pull Plate (BC40011)
- EKENA MILLWORK 14 3/8"W x 2 1/2"D x 24 3/4"H (Top: 10 7/8"W x 1"P) Classic Large Pedestal Base (BAS14X24X02CL)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Duronotic Bronze Finish (LH534BC-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Polished Chrome (LH816-US26)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Aluminum (LH816-AL)
- LAWRENCE ANSI Grade 1 Medium/Heavy Duty Door Closer, Duronotic Bronze Finish (LH5016-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Matte Black (LH816-US19)
- LAWRENCE ANSI Grade 2 Standard Duty Door Closer, Duronotic Bronze Finish (LH303-DU)
- NORTON CO Manual Hydraulic 9500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (9500 689)
- Lawrence Door Closers & Accessories