Shop All Bathroom Vanities with Tops
Laviva
Wimbledon, 60, Grey Cabinet & Black Wood Counter
Mfr # 313YG319-60G-BW
Zoro # G1947089
Free Shipping & Returns
$2,241.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 47.64
- Width 18.5
- Height 34.49
- Material Solid Oak Wood/Plywood/Ceramic
- Weight 216.05
Product Information
- Brand Laviva
- MFR # 313YG319-60G-BW
- Zoro # G1947089
- UPC # 706970287679
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 47.64 |
Width | 18.5 |
Height | 34.49 |
Details
Material | Solid Oak Wood/Plywood/Ceramic |
Weight | 216.05 |
Finish | Brown |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors and Drawers Removable Solid Wood Legs Drilled for Mono Hole Faucet Vanity Comes Pre-assembled Brushed Nickel Handles Ceramic cUPC basin Pop-up Drain Included |
Description
A no-frills example of a classy act, that’s confident of its clean and simple style, is the Wimbledon Collection. “X” does mark the spot of the two doors front and centered showcase. Its elegant and refined contribution is exhibited by it unique towel bar handle on the top of the cabinet. Once you open the doors, you’ll be surprised by the dual levels of shelves and the humongous space for storage. With your selection of the Wimbledon collection, you’ll become the champion of your selective taste. You’ll know you’ve scored highest by your guest’s compliments! Available in single sink option in 24” and 36” or double sink option in 60”. Also available in the following finishes: Brown, White, Espresso, and Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized Hex Locknut (5P977)
- GF PIPING SYSTEMS 3/8" Socket CPVC Ball Valve Inline True Union (163546341)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E60-AAC7B)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 2" (4307000072)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- LAVIVA Alto 24, White Cabinet & Matte White VIVA Stone Surface Countertop (313SMR-24W-MW)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- LAVIVA Wimbledon, 60, Grey Cabinet & White Carrera Counter (313YG319-60G-WC)
- LAVIVA Wilson 42, Grey Cabinet & White Carrara Countertop (313ANG-42G-WC)
- LAVIVA Mediterraneo, 36, White Cabinet & White Carrera Counter (313MKSH-36W-WC)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- Laviva Bathroom Vanities with Tops